Beli level gauges di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TESTO Smart Probes HVAC/R Ultimate KitDeskripsi:Product no longer available. Are you familiar with the alternative?Why not enjoy the benefits that it has to offer: >> To the productProducts in settesto 115i - Clamp thermometer operated via smartphoneOrder-Nr. 0560 2115 02Convenient temperature measurement on refrigeration, air conditioning and heating systems - thanks to wireless connection to your smartphone or tabletFast identification of temperature changes by graphic progression displayProduct detailstesto 549i - High-pressure gauge operated via smartphoneOrder-Nr. 0560 2549 02Measurement of high and low pressureLow refrigerant loss - since no hoses are required for measurementsProduct detailstesto 605i - Thermohygrometer operated via smartphoneOrder-Nr. 0560 2605 02Measurement of air humidity and temperature in rooms and ductsAutomatic calculation of the dew point and wet bulb temperature via testo Smart AppProduct detailstesto 905 i - thermometer with smartphone operationOrder-Nr. 0560 1905Rapid detection of temperature change via graphical progress displayMeasuring range -50 to +150 °CProduct detailstesto 805 i - infrared thermometer with smartphone operationOrder-Nr. 0560 1805Non-contact infrared measurement of surface temperatureEasy selection of emission level via stored materials listProduct detailstesto 405 i - thermal anemometer with smartphone operationOrder-Nr. 0560 1405For measuring volume flow, air velocity and temperatureSimple configuration of the dimension and geometry of the duct cross-section for determining the volume flowProduct detailstesto 410 i - vane anemometer with smartphone operationOrder-Nr. 0560 1410Measurement of air velocity, volume flow and temperatureDisplay of the volume flow of multiple outlets in order to adjust systemsProduct detailstesto 510 i - differential pressure measuring instrument with smartphone operationOrder-Nr. 0560 1510Measurement of gas flow and static pressureMeasurement menu for pressure drop test including alertsProduct detailstesto HVAC softcase - storage case for testo Smart Probes measuring instrumentsOrder-Nr. 0516 0283Practical storage case for all Smart Probes: testo 115i (2x), testo 405i, testo 410i, testo 510i, testo 549 (2x), testo 605i (2x), testo 805i and testo 905iOutside: impact-resistant, flexible hard shell with zipProduct detailsProduct Includes: 2 x testo 115i clamp thermometers operated via smartphone, including batteries and calibration protocol (0560 2115 02)2 x testo 549i high-pressure gauges operated via smartphone, including batteries and calibration protocol (0560 2549 02)2 x testo 605i thermohygrometers operated via smartphone, including batteries and calibration protocol (0560 2605 02)1 x testo 905i thermometer operated via smartphone, including batteries and calibration protocol (0560 1905)1 x testo 805i infrared thermometer operated via smartphone, including batteries and calibration protocol (0560 1805)1 x testo 405i thermal anemometer operated via smartphone, including batteries and calibration protocol (0560 1405)1 x testo 410i vane anemometer operated via smartphone, including batteries and calibration protocol (0560 1410)1 x testo 510i differential pressure measuring instrument operated via smartphone, including hose kit (Ø 4 mm and 5 mm) with adapter, batteries and calibration protocol (0560 1510)1 x testo HVAC softcase, including foam insert (0516 0283)atribut:
- Operating Temperature (°C): -20 to +50
- Radio Range: 100 m
- Storage Temperature: -20 to +60 °C
- System Requirements: requires iOS 11.0 or newer; requires Android 6.0 or newer; requires mobile end device with Bluetooth 4.0
- Battery Life: 150 h
- Battery Type: 3 AAA micro batteries
- Data transfer: Bluetooth
- Dimensions (WxDxH) (mm): 80x400x290
- Product Color : Black/Orange
- Product/Housing Material: Plastic
- VESTIL Liquid Level Gauge for Drum & TankDeskripsi:Horizontal sight glass gauges with tee connectors secure to bungholes when the drum is on its side. Sight glass tubes fill up with liquid from the container as the liquid level rises and falls, providing real-time measurements of liquid levels.atribut:
- UNSPSC: 39121531
- Extension Length (inch): 18-3/8
- Features: Allows Personnel to Read the Level of Contents in a Drum; Gauge Accepts a Faucet for Easy Pouring
- Float Material: Glass
- Float Rod Material: Galvanized Steel
- For Container Depth (inch): 18-3/8
- For Container Type: Drums
- For Liquid Type: ChemicalsOilsSolvents
- Graduation Marks: Empty
- Manufacturer Part Number: DGLI-4
- Pipe Size (inch): 2
- for Container Capacity (gal): 55
- Apollo Tubing-Style Liquid Level Sight Glasses (Katup Jalur Kompreso)Deskripsi:Tube-style sight glasses with check valves monitor and show fluid volume within a container. Their check valves shut off the liquid supply to the sight glass in the event of a break to prevent spills.atribut:
- UNSPSC: 40141616
- Body Material: Bronze
- Gauge Glass Diameter (inch): 5/8
- Vessel-Connection Type: NPT
- Schneider Electric Variable Speed Drive ATV630 IP00 (Inverter Drive Kecepatan Variabel)atribut:
- Discrete Input Logic: 16 preset speeds
- Frequency (Hz): 50-60 (-5 to 5%)
- Nominal Switching Frequency (kHz): 2.5
- Number of Phases: 3 phases
- Prospective Line ISC (kA): 50
- Rated Supply Voltage (V): 380-480 (-15 to 10%)
- Safety Function: STO (safe torque off) SIL 3
- Speed Drive Output Frequency (Hz): 0.1-599
- Switching Frequency (kHz): 2-8 adjustable, 2.5-8 with derating factor
- Akatsuki MFG (KOD) Pengukur Kemiringan Digital (Waterpass Digital)atribut:
- Material: Body:Aluminium, Bubble tube:Acrylic resin (PMMA)
- Length (mm): 230
- Height (mm): 56
- Thickness (mm): 26
- Magnet: 1 place
- Accuracy of bubble tube: Within +-1.7mm/m = +-0.0984degrees
- Accuracy of digital display part: +-0.05degrees(0degrees), +-0.2degrees (90degrees)
- Power Source: Lithium coin-cell battery (CR2032) x 2 (included)
- Bubble tube sensitivity (mm/m): 0.57 (0.0328°)
- Purpose of Use: For inclination measurement.
- TRUSCO Flat Precision Level (For General Construction)Deskripsi:54atribut:
- Width (mm): 48
- Thickness (mm): 45
- Accuracy: Within 2nd Graduation Mark
- LDI INDUSTRIES Oil Level GaugesDeskripsi:These vented oil-level gauges compensate for changes in atmospheric pressure and are suitable for low-pressure applications with hydraulic fluid and lubricants. They have threaded male pipe connections and are available with straight hex bases for vertical mounting or elbow bases for side mounting.
- AT-A-GLANCE Liquid Level Gauge for Drum & TankDeskripsi:Leak gauges attach onto the top of vertically-oriented, double-wall containment drums or tanks and indicate whether contents are escaping or leaking.atribut:
- UNSPSC: 41111938
- monotaro Float Level GaugeDeskripsi:Float level gauge used to measure the float level of the carburetor.atribut:
- Graduation Interval: 1
- Measuring Range (mm) : 0 to 45
- Dwyer Pressure Gauge Differential (Manometer/ Alat Ukur Tekanan)Deskripsi:These gauges are used for applications with lower total static system pressure and measure positive or negative differential pressure of air and compatible gases. Also called differential pressure switches, these gauges both measure and control differential pressure or negative or positive static pressure of air and compatible gases, allowing monitoring and switching to be performed by a single instrument. Common applications include clean rooms and glove boxes, lab exhaust systems, and air conditioning.atribut:
- Brand: DWYER
- Hazardous Location Rating: Not Rated
- Housing Material: Die Cast Aluminium
- Includes Calibration Certificate: No
- Mounting Orientation: Upright Only
- Mounting Type: Flush-Mount
- Nominal Dial Size (inch): 4
- Process Connection Gender: Female
- Process Connection Type: NPT
- UNSPSC: 41112403
- KOHO Kaca Penglihat Pot Oli (Level Oli Indikator)Deskripsi:-Using ultra hardness special synthetic resin, it is durable against impact._x000D_-Easy to install, remove and excellent in maintainability. _x000D_-Screw Locking Typeatribut:
- Heat Resistant Temperature: 100°C
- Material: Polycarbonate (PC)
- ELESA Oil Level Indicator (Indikator Level Oli)Deskripsi:-Star-typed oil gauge._x000D_-Threaded typeatribut:
- Heat Resistant Temperature: 110°C
- Body Material: Special Transparent Polyamide (PA-T)
- Window Materials: Special Transparent Polyamide (PA-T)
- Leveling Board Materials: Aluminium (A1050P)
- Packing Materials: Nitrile Rubber (NBR)
- TRUSCO Aluminium Level (Waterpass)atribut:
- Precision: 2.00 mm / m = + / to 0.1146 within
- Purpose of Use: For horizontal/vertical, and 45°measurements.
- Sensitivity: 0.66mm / m = 0.0382 degree
- Specifications: 45degree Measurable (No Bubble Tube in 150mm)
- KRISBOW Waterpas PresisiDeskripsi:Spirit Precision Level 150mmatribut:
- Dimensions (LxWxH)(mm): 275x85x60
- AT-A-GLANCE Liquid Level Indicator Gauge for Drum & TankDeskripsi:These split-post boltless shelving units have particleboard decking that provides a smooth, solid surface that prevents items from falling through the shelving and will not mar or snag items placed on the shelving. The decking installs over the shelving units' beams to distribute the weight of items placed on the decking across the beams. Split-post boltless shelving units can be assembled vertically to create a tall shelving unit or horizontally to create a short shelving unit that can double as a workbench.atribut:
- UNSPSC: 41111938
- KRUEGER Therma Level Gauge Tankatribut:
- UNSPSC: 31160000
- RIKEN KEISOKUKI Precision Frat Level (Waterpass)Deskripsi:-Used for assembly/leveling of machines.-Precise grinded finish is applied to the working surface.-Portable, convenient to carry.atribut:
- Dimensions: 100x36x38mm
- Sensitivity: 0.02mm/lm
- MADISON Liquid Level Gauge for Drum & TankDeskripsi:Vertical float liquid level gauges fit into the container and have a tape measure that extends from their stem to indicate the fluid level within the drum or tank. They have an attached float component that stays buoyant and moves up and down the stem as the liquid level changes. They install onto the top of vertically-oriented containers and are used where containers move often or are located in remote areas without power.atribut:
- UNSPSC: 41111938
- Extension Length (inch): 33
- Float Material: Polypropylene
- Float Rod Material: 316 Stainless Steel
- For Container Depth (inch): 30-3/4
- For Container Type: Remote and Mobile Storage Tanks
- For Liquid Type: General Purpose Acidic or Alkaline ConditionsLow Temperature Food Processing Applications
- Increment of Variation (inch): 1/32 and 1/16 Graduation
- Manufacturer Part Number: TL4570-10369
- Pipe Size (inch): 2
- for Container Capacity (gal): 55
Daftar Harga level gauges Terbaru October 2026
| TESTO Smart Probes HVAC/R Ultimate Kit | Rp29.999.900 |
| VESTIL Liquid Level Gauge for Drum & Tank | Rp2.899.900 |
| Apollo Tubing-Style Liquid Level Sight Glasses (Katup Jalur Kompreso) | Rp1.499.900 |
| Schneider Electric Variable Speed Drive ATV630 IP00 (Inverter Drive Kecepatan Variabel) | Rp219.999.900 |
| Akatsuki MFG (KOD) Pengukur Kemiringan Digital (Waterpass Digital) | Rp2.699.900 |
| TRUSCO Flat Precision Level (For General Construction) | Rp6.299.900 |
| LDI INDUSTRIES Oil Level Gauges | Rp469.900 |
| AT-A-GLANCE Liquid Level Gauge for Drum & Tank | Rp999.900 |
| monotaro Float Level Gauge | Rp439.900 |
| Dwyer Pressure Gauge Differential (Manometer/ Alat Ukur Tekanan) | Rp2.299.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































/gjP109445595-11.jpg)
/bpP102073421-2.jpg)
%20Pengukur%20Kemiringan%20Digital%20(Waterpass%20Digital)/P102018071-1.jpg)
/3aP101507118-2.jpg)



/2jP109666091-1.jpg)
/8pP102626313-10.jpg)
/4hP102636161-4.jpg)
/P101000752-1.jpg)



/P102711709-1.jpg)

/2kP105476092-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)